Carson's Nut-Bolt & Tool

1/8 x 0.125 in. Red Rubber Full Face Bolt and Gasket Set

Part #BRFFG15018SX  |  Manufacturer Part #12L800FRF/150FPF

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Color Finish: Red

Diameter: 8 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Rubber

NSF Certified: No

Pressure Class: 150#

Product Type: [Bolt, Gasket]

Thickness: 0.125 in

UL Listed: No