2-1/2 in. Red Rubber Bolt & Full Face Set Kit
2-1/2 in. Red Rubber Bolt & Full Face Set Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-563
- Clean Bagged:
- No
- Drive Type:
- Hex
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Kit
- Flange Type:
- Full Face
- Grade:
- 2
- Material:
- Red Rubber
- Pressure Class:
- 150#
- Strength Rating:
- 150
- Thickness:
- 1/8 in