20 in. 150# Rubber Gasket

Part #R150RGA20  |  Item #1791018

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Fitting Size 1: 20 in

Fitting Sizes: 20 in

Fitting Type: Gasket

Inside Diameter: 20 in

Material: Rubber

NSF Certified: No

Pressure Class: 150#

Type: R150RGA20

UL Listed: No