Carson's Nut-Bolt & Tool

3 x 1/16 in. 150# Red Rubber Bolt and Full Face Gasket Set

Part #BGSRR150FF116M  |  Manufacturer Part #6L300FRF/150FP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #BGSRR150FF116MMfr. Part #6L300FRF/150FP

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3 in

Fitting Sizes: 3 in

GSA Approved: No

IAPMO Listed: No

Material: Red Rubber

NSF Certified: No

Origin: Global

Pressure Class: 150#

UL Listed: No