3/4 x 4 in. Stainless Steel Stud Bolt
3/4 x 4 in. Stainless Steel Stud Bolt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Stud Bolt Kit
- Size:
- 3/4 in
- Thread Length:
- 4