6 in. Carbon Steel Kit

You last purchased this on
 

6 in. Carbon Steel Kit

This product requires certification to purchase.
You last purchased this on
 

6 in. Carbon Steel Kit

  • Fast #
  • Part #BP150A307BHZNU
  • Item #1841634
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-307 Grade B
Fits Pipe Size:
6 in
Fitting Type:
Kit
Grade:
B
Material:
Carbon Steel
Pressure Class:
150#
Strength Rating:
150