Carson's Nut-Bolt & Tool

6 x 1/16 in. 150 psi Neoprene Flat Face Gasket

Part #NE150FFG116U

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Material: Rubber

Material Type: Neoprene

Maximum Pressure: 150 psi