Carson's Nut-Bolt & Tool 7/8 in. Stainless Steel Hex Head Cap Screw

S4HCS78

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Grade
8
Length
1-3/4 in
Material
Stainless Steel
Screw Head
Hex Head
Thread Size
9 mm
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday