Carson's Nut-Bolt & Tool

8 x 1/16 in. 150# Non-Asbestos Bolt and Ring Set

Part #BGSNA150R116X  |  Manufacturer Part #6L800FNR/150FP

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 8 in

Pressure Class: 150#

Product Type: [Bolt, Ring]

Strength Rating: 150

Thickness: 1/16 in