6 - 8 in. Carbon Steel Plate Flange Kit
6 - 8 in. Carbon Steel Plate Flange Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-307
- Clean Bagged:
- No
- Fits Pipe Size:
- 6 - 8 in
- Fitting Type:
- Kit
- Flange Type:
- Plate
- Material:
- Carbon Steel