Carthage™ 32X18 0H 2B SS UC KITC SINK *CARTHA
Part #SF11445NA | Item #3769375 | Manufacturer Part #F11445-NA
Type:
SF11445NAProduct Details
- Contemporary design lines inspired by handcrafted sinks
- Overall size: 32" x 18"
- Deep basin: 8-1/4"
- Drain opening: 3-5/8"
- Satin basin finish
- Stainless steel: 18 gauge
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Includes 1/2" reveal or no-reveal option
Specifications
ADA Compliant: No
Collection: Carthage™
Color Finish: Satin Stainless Steel
Color Finish Category: Stainless Steel
Depth: 8-1/4 in
Drain Opening: 3-5/8 in
Gauge: 18
Number Of Bowls: 2
Number of Holes: No Hole
Overall Sink Size: 32 in x 18 in
Right Bowl Size: 18 in x 32 in x 8-1/4 in
Sink Bowl Size: 18 in x 32 in x 8-1/4 in
Sink Material: Stainless Steel
Sink Size Range: 30 in - 35 in
Type: SF11445NA