0 items

Casablanca Perma-Lock™ 12 in. Ceiling Fan Downrod

C992

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Perma-Lock™
Color Finish
Cottage White
Color Finish Category
Whites
Diameter
3/4 in
Length
12 in
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday