Casablanca

12 in. Ceiling Fan Downrod in Industrial Rust

Part #C99244  |  Manufacturer Part #99244

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Industrial Rust

ETL Listed: No

Length: 12 in

UL Listed: No