16W 3-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Maiden Bronze
16W 3-Blade Ceiling Fan with 54 in. Blade Span and 1-Light in Maiden Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4434 ft3/min
- Ceiling Fan Blade Finish:
- Fresh White
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Maiden Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- White
- Indoor Outdoor:
- Outdoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 16 W