77.9W 3-Blade Ceiling Fan in Graphite

You last purchased this on
 
Casablanca

Tribeca 77.9W 3-Blade Ceiling Fan in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Casablanca

Tribeca 77.9W 3-Blade Ceiling Fan in Graphite

  • Fast #
  • Part #C59505
  • Item #4624987
  • Manufacturer Part #59505
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Blade Pitch:
16°
Blade Span:
60 in
CFM:
6709.24 ft3/min
Ceiling Fan Blade Finish:
Walnut/Graphite
Collection:
Tribeca
Color Finish Category:
Greys
Color Finish Name:
Graphite
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
4
Green Product:
Yes, Energy Star
Height:
17-3/10 in
Number of Blades:
3
UL Listed:
No
Volts:
120V
Watts:
78 W