Cascade Waterworks

10 x 10 x 6 in. Stainless Steel Tapping Sleeve 11.10 - 10.75 in.

Part #CCSTEX11106SS  |  Manufacturer Part #CST-EX-1110-6-SS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI B16.5, ANSI B16.1]

ASTM Specifications: ASTM A-380

AWWA Specifications: AWWA C-223

End Connection 1: Sleeve

End Connection 2: Sleeve

End Connection 3: Sleeve

End Connections: Sleeve

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in x 10 in x 6 in

Fitting Type: Reducing

Material: Stainless Steel

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 11.10 in - 10.75 in

Tap Size: 6 in