12 x 24 in. End Seal Wrap

Part #CCES1220  |  Item #1685018

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in x 16 in

    Part #CCES0106901600Item #1924174Mfr. Part #CES01-0690-16.00

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 18 in

    Part #CCES0109051800Item #1924178Mfr. Part #CES01-0905-18.00

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 20 in

    Part #CCES0111102000Item #1924170Mfr. Part #CES01-1110-20.00

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 20 in

    Part #CCES0113202000Item #4208167Mfr. Part #CES0113202000

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 16 in x 30 in

    Part #CCES0117403000Item #2174377Mfr. Part #CES01-1740-3000

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 18 in

    Part #CCES1218Item #4837087Mfr. Part #CES1218

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 24 in

    Part #CCES1220Item #1685018

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 20 in x 12 in

    Part #CCES13202000Item #1897713Mfr. Part #CES13202000

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 10 in

    Part #CCES1810Item #1795880

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in x 12 in

    Part #CCES2412Item #1675040Mfr. Part #CES2412

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in x 16 in

    Part #CCES2416Item #1794468Mfr. Part #CES2416

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in x 2 in

    Part #CCES263600Item #1897708Mfr. Part #CES263600

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in x 8 in

    Part #CCES480863Item #3516433Mfr. Part #CES-4.80-863

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #CCES6901275Item #1897706Mfr. Part #CES6901275

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in x 4 in

    Part #CCESKPItem #3027131

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 14 in

    Part #CCESX14Item #1674673Mfr. Part #CES814

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Fitting Size 1: 12 in

Fitting Size 2: 24 in

Fitting Sizes: 12 in x 24 in

Fitting Type: [End Seal Wrap, Seal]

Material: Rubber

Material Type: Neoprene

NSF Certified: No

UL Listed: No