12 x 24 in. End Sealant
12 x 24 in. End Sealant
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 12 in x 24 in
- Fitting Type:
- End Seal Wrap, Seal
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No