Cascade Waterworks

2 in. Plastic Casing Spacer

Part #CCSPX2388C  |  Manufacturer Part #CCSPX-238-8

Diameter:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 2 in

Length: 8 in

Material: Plastic