2 x 4 in. End Seal Wrap
2 x 4 in. End Seal Wrap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2 in x 4 in
- Fitting Type:
- End Seal Wrap, Seal
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- UL Listed:
- No