24 x 16 in. Rubber End Seal
24 x 16 in. Rubber End Seal
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 24 in x 16 in
- Fitting Type:
- End Seal Wrap, Seal
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- End Seal
- UL Listed:
- No