30 x 18 in. End Sealant
30 x 18 in. End Sealant
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 30 in x 18 in
- Fitting Type:
- End Seal Wrap, Seal
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No