4 x 4-1/2 in. IPS SDR 11 Stainless Steel Pipe Insert Stiffener

You last purchased this on
 
Cascade Waterworks

4 x 4-1/2 in. IPS SDR 11 Stainless Steel Pipe Insert Stiffener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascade Waterworks

4 x 4-1/2 in. IPS SDR 11 Stainless Steel Pipe Insert Stiffener

  • Fast #
  • Part #CCPS45011
  • Item #3027117
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C906
AWWA:
AWWA C-906
Clean Bagged:
No
Diameter - Outside:
4-1/5 in
Fits Pipe Size:
4 in
Fitting Type:
Straight
Material:
Stainless Steel
Maximum Temperature:
85
Minimum Temperature:
32
Pressure - Maximum:
150 psi
Schedule Class:
SDR 11
UL Listed:
Yes