8 x 18 in. End Seal Wrap
8 x 18 in. End Seal Wrap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 8 in x 18 in
- Fitting Type:
- End Seal Wrap
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene, T304
- NSF Certified:
- No
- UL Listed:
- No