Cascade Waterworks End Sealant

CCES18

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
6 in
Fitting Size 2
18 in
Fitting Sizes
6 in x 18 in
Fitting Type
Reducing
Material
Rubber
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday