Cascade Waterworks Stainless Steel Tapping Sleeve 17.20 - 17.60 in.

CCSTEX1760SS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.5
ASTM Specifications
ASTM A-380
AWWA Specifications
AWWA C-207
End Connection 1
Sleeve
End Connection 2
Sleeve
End Connection 3
Sleeve
End Connections
Sleeve
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in x 16 in x 10 in
Fitting Type
Reducing
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
17.60 in - 17.20 in
Tap Size
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday