Cascades PRO®

Double Roll Jumbo Bath Tissue Dispenser in Black

Part #CASDB12  |  Manufacturer Part #DB12

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Created to deliver a healthy clean environment, this jumbo dispenser reduces labor costs with its large capacity
  • Perfect for keeping high-traffic retail, education and food service facility bathrooms stocked longer
  • Sliding panel ensures that you get the maximum value from every roll by limiting access to the reserve roll until the first is depleted, eliminating waste
  • With less roll changes, thrive in a more productive work place

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Educational Facilities, Food Service, High Traffic

Color Finish: Black

Color Finish Category: Blacks

Height: 11-83/100 in

Installation Type: Wall Mount

Length: 19-29/100 in

Weight: 3.5

Width: 5-51/100 in