13 in. C-Fold Towel in White (Case of 12)

You last purchased this on
 
Cascades Tissue Group

13 in. C-Fold Towel in White (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cascades Tissue Group

13 in. C-Fold Towel in White (Case of 12)

  • Fast #
  • Part #CH180
  • Item #7258616
  • Manufacturer Part #H180
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With 100% recycled fiber
  • Green Seal certified
  • C-Fold Paper Towel
  • 200 Sheets per Pack
  • Requires Certification

Specifications

Brand Model Compatibility:
Select
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
13 in
Material:
Recycled Fiber
Package Quantity:
Case of 12
Product Type:
C-Fold Towel
Weight:
16-4/5 lb
Width:
10 in