Cascades Tissue Group

PRO Select™ 12-3/5 x 8-1/2 in. Interfold Napkin in White (Case of 16)

Part #CT410  |  Manufacturer Part #T410

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduce napkin consumption and waste by 25% in foodservice settings including cafeterias, ice cream shops, and fast food restaurants with interfold napkin twin pack
  • Interfold napkins dispense one-napkin-at-a-time when used with the Cascades PRO Tandem™ napkin dispensing system
  • Highly absorbent so you’ll use less and waste less
  • UL certified, these 100% recycled fiber napkins are also a more environmentally friendly choice
  • Color: White
  • Size: 12-3/5" x 8-1/2"
  • Size Folded: 6-1/2" x 4.-1/4"
  • Single ply
  • Ply type: Interfold

Specifications

Collection: PRO Select™

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12-3/5 in

Material: Paper

Package Quantity: Case of 16

Product Type: Interfold Napkin

Weight: 20.1

Width: 8-1/2 in