PRO Select™ Multi-fold Paper Towel in Natural (Case of 16)

Part #CH125  |  Item #7565488

Color/Finish:
Natural

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: PRO Select™

Color Finish: Natural

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 9-9/20 in

Material: Paper

Package Quantity: Case of 16

Weight: 16.6

Width: 8-1/10 in