Single-fold Paper Towel (250 Sheets per Roll, 16 Rolls per Case)
PRO Select™ Single-fold Paper Towel (250 Sheets per Roll, 16 Rolls per Case)
Package Quantity Info:
EA: 1 IP: 1 CA: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single fold paper towels combine quality absorbency, reliable performance and environmental sustainability at a low cost
- Single fold allows for one-at-a-time dispensing, which reduces the number of towels used, as well as the risk of cross-contamination
- 100% recycled fiber single fold paper towels are the economical and reliable choice for hygienic dispensing
- Ply: 1
- Ply Type: Single fold
- Color: Natural
- Optimal for use in food service, restrooms, healthcare offices and high-traffic public venues, among other segments
Specifications
- Collection:
- PRO Select™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- Yes
- Length:
- 10-13/50 in
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Single-Fold Paper Towel
- Weight:
- 19.6 lb
- Width:
- 9-1/10 in