4 in. 2-Ply Standard Toilet Tissue (Case of 96)
Select® 4 in. 2-Ply Standard Toilet Tissue (Case of 96)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Functional and reliable
- Economical choice
- Perfect for everyday needs
- Green Seal™ certified
- Fits in most universal dispensers
Specifications
- Collection:
- Select®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 4 in
- Material:
- Fiber
- Package Quantity:
- Case of 96
- Width:
- 3-1/5 in