Tuff-Job™ 10-1/4 x 8-1/10 in. All Purpose Paper Wiper in White (Box of 125 Sheets, 18 Boxes per Case)

Part #CW110  |  Item #7472368  |  Manufacturer Part #W110

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All-purpose paper wipers and its embossed paper combines 100% recycled paper with 40% post-consumer fiber for light-duty, single use wiping and cleanup
  • Keeping you well-stocked and well-equipped, the convenient, portable dispensing box with easy, one sheet dispensing eliminates overuse and waste
  • This sustainable all-purpose wiper is ideal for use in utility trucks, maintenance shops, retail checkouts and more
  • Color: White
  • Size: 10.25 x 8.1 in (26 x 20.6 cm)
  • Ply: 2
  • Ply Type: Pop-up

Specifications

Collection: Tuff-Job™

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10-1/4 in

Material: Paper

Package Quantity: Box of 125 Sheets, 18 Boxes per Case

Product Type: Paper Wiper

Width: 8-1/10 in