1/2 in. Cast Iron Copper Sweat Pressure Regulator Valve
1/2 in. Cast Iron Copper Sweat Pressure Regulator Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Iron
- Valve Size:
- 1/2 in