1/2 in. Cast Iron FIP Pressure Regulator Valve
1/2 in. Cast Iron FIP Pressure Regulator Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-7/8 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 100 psi
- Valve Size:
- 1/2 in
- Width:
- 6-3/16 in