0 items

Cash Acme 150 psi Female Inlet x Female Outlet Bronze Water Pressure Reducing Valve

C161740150

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female Inlet
End Connection 2
Female Outlet
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
150 psi
NSF Certified
No
Recommended Valve Application
Water
Valve Disc Material
Silicone
Valve Seat Material
Silicone
Valve Size
1-1/4 in
Valve Type
Pressure Reducing Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday