3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
NCLX 3/4 in. Bronze MNPT x FNPT 150# 210 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides effective isolation from mineral deposits (liming) and galvanic corrosion
Specifications
- ANSI:
- ANSI Z21.22
- CSA Certified:
- Yes
- Collection:
- NCLX
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Material:
- Bronze
- Maximum Temperature:
- 210
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve