Threaded Brass 3/4 in. 125 psi BFP Vacuum Breaker
VB-222 Threaded Brass 3/4 in. 125 psi BFP Vacuum Breaker
Package Quantity Info:
EA: 1 IP: 20 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- VB-222
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Valve Size:
- 3/4 in