3/4 in. Brass MNPT x FNPT 175# 210 Relief Valve

You last purchased this on
 
Cash Acme

FWC 3/4 in. Brass MNPT x FNPT 175# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cash Acme

FWC 3/4 in. Brass MNPT x FNPT 175# 210 Relief Valve

  • Fast #
  • Part #CFWCF
  • Item #304493
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Offers Protection against problematic and over-pressure conditions
  • Requires Certification

Specifications

Collection:
FWC
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Material:
Brass
Maximum Temperature:
210
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
175#
Recommended Valve Application:
Water
Valve Size:
3/4 in
Valve Type:
Relief Valve