0 items

Cash Acme 3/4 in. Pressure Relief Valve

CFWL2F

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Compact and economical
  • Specifically for the protection of hot water supply systems: Offers protection from over-pressure conditions that are likely to occur as a result of thermal expansion

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
CSA Certified
Yes
End Connection 1
Threaded
End Connection 2
Threaded
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Disc Material
Silicone
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday