Cash Acme
8 in. Bronze Backflow Preventer
Part #C89850P10 | Item #4663452 | Manufacturer Part #89850P10
Valve Size
Product Details
Specifications
Brand Model Compatibility: Model RPZ Reduced Pressure Backflow Preventers
FM Approved: No
IAPMO Listed: No
Material: Bronze
Maximum Pressure: 175 psi
Maximum Temperature: 180
NSF Certified: No
Product Type: Repair Kit
UL Listed: No
Valve Size: 8 in