0 items

Cash Acme Cash-Flo® Bronze 175 psi Backflow Preventer

CB910E

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
Collection
Cash-Flo®
FM Approved
No
Height
6-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
19 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday