Cash-Flo® 4 in. Epoxy Coated Ductile Iron 175 psi Backflow Preventer

Part #CB9107  |  Item #4663317  |  Manufacturer Part #B9107

$ 3,070.00 EACH
(Pricing is for 4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASSE Standards: ASSE 1015

AWWA Specifications: AWWA C-510

Coating: Epoxy

Collection: Cash-Flo®

FM Approved: No

Height: 19-1/4 in

IAPMO Listed: No

Length: 39 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 4 in