Cash Acme

Cash-Flo® 6 in. Ductile Iron 175 psi Backflow Preventer

Part #CB9209  |  Manufacturer Part #B9209

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-510, AWWA C-511

Collection: Cash-Flo®

FM Approved: No

Height: 8-11/16 in

IAPMO Listed: No

Length: 44-5/8 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 6 in