Cash Acme
Cash-Flo® 6 in. Ductile Iron 175 psi Backflow Preventer
Part #CB9209OSY | Item #4663540 | Manufacturer Part #B9209OSY
$
11,460.00
EACH
(Pricing is for 6 in)
Valve Size
Product Details
Documents
Specifications
ASSE Standards: ASSE 1013
AWWA Specifications: AWWA C-511
Collection: Cash-Flo®
FM Approved: No
Height: 8-11/16 in
IAPMO Listed: No
Length: 44-5/8 in
Material: Ductile Iron
Maximum Pressure: 175 psi
Maximum Temperature: 140
NSF Certified: Yes
UL Listed: No
Valve Port Opening: Full Port
Valve Size: 6 in