Cash Acme Cash-Flo® Ductile Iron 175 psi Backflow Preventer

CB920

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-510, AWWA C-511
Collection
Cash-Flo®
FM Approved
No
Height
11-11/16 in
IAPMO Listed
No
Length
31-1/4 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
UL Listed
No
Valve Port Opening
Full Port
Valve Size
2-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday