Cash Acme DC100 Cast Bronze 175 psi Backflow Preventer

C2298

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-510
Collection
DC100
FM Approved
No
Height
5 in
IAPMO Listed
No
Length
12 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday