E-41 1/2 in. 300 psi Bronze NPT Pressure Reducing Valve

Part #C112500045  |  Item #4663553  |  Manufacturer Part #11250-0045

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ASSE Standards: ASSE 1003

Collection: E-41

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-3/8 in

Material: Bronze

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: No

Recommended Valve Application: Water

Valve Disc Material: Buna-N

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve