EB-25 2 in. 300 psi Bronze NPT Union Pressure Reducing Valve

Part #C231450045  |  Item #4663571  |  Manufacturer Part #23145-0045

$ 1,130.00 EACH
(Pricing is for 2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASSE Standards: ASSE 1003

CSA Certified: CSA B356

Collection: EB-25

End Connection 1: Single Union NPT

End Connection 2: Single Union NPT

End Connections: Single Union NPT

Height: 5-49/50 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-99/100 in

Material: Bronze

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

Valve Body Style: 1 piece

Valve Bonnet Type: Union

Valve Disc Material: EPDM

Valve Seat Material: Polysulfone

Valve Size: 2 in

Valve Type: Pressure Reducing Valve