Cash Acme EB-25 3 in. EB25 Flanged Bronze Multi-Cartridge Pressure Regulating Valve

C239970055

Manufacturer Part #: 23997-0055

Valve Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Application
Water
Collection
EB-25
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Height
11-1/4 in
High Pressure
90
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
250 psi
NSF Certified
No
Origin
Domestic
UL Listed
No
Valve Body Material
Bronze
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday